1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
00SH48
11838 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
MI ITEM #
00967971
MFR #
00SH48
Your Price
$120.88
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 00SH48
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
00SH48
11838 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
MI ITEM #
00967971
MFR #
00SH48
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$120.88
/each
(List
$137.61
)
Qty
Add to Cart
Overview
Mfr description
00SH48 SS HINGE PIN 10/PKG 11838
Specifications
Accessory Type
Lacing Hinge Pin
Material
300 Stainless Steel
Width
48 in
Package Quantity
10 Per Pack
Weight
3.84 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data