1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
1&7SH18
11849 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
Mi Item #
00968041
MFR #
1&7SH18
Price
$53.25
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 1&7SH18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
1&7SH18
11849 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
Mi Item #
00968041
MFR #
1&7SH18
Mfr description
1&7SH18 SS HINGE PIN 10/PKG 11849
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$53
.25
/each
Add to Cart
Specifications
Dimensions
Weight
2.88 lbs
Width
18 in
Details
Accessory Type
Lacing Hinge Pin
Material
300 Stainless Steel
Package Quantity
10 Per Pack
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items