1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
1&7SH30
11855 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
MI ITEM #
00968088
MFR #
1&7SH30
Price
$74.87
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 1&7SH30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
1&7SH30
11855 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
MI ITEM #
00968088
MFR #
1&7SH30
Mfr description
1&7SH30 SS HINGE PIN 10/PKG 11855
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$74
.87
/each
Add to Cart
Specifications
Dimensions
Weight
4.80 lbs
Width
30 in
Details
Accessory Type
Lacing Hinge Pin
Material
300 Stainless Steel
Package Quantity
10 Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items