Motion
13-16 TL 1-1/2 MPB

MORSE
13-16 TL 1-1/2 MPB

Torque Limiter - Minimum Plain Bore - Minimum Plain Bore, 1/2 in Bore, 13 in OD, 2300 lb-ft Torque Capacity, 800 rpm Max
MI ITEM #00968117
MFR #13-16 TL 1-1/2 MPB
Your Price$9,364.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
13-16 TL 1-1/2 MPB

Torque Limiter - Minimum Plain Bore - Minimum Plain Bore, 1/2 in Bore, 13 in OD, 2300 lb-ft Torque Capacity, 800 rpm Max
MI ITEM #00968117
MFR #13-16 TL 1-1/2 MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,364.43/each(List $10,709.86)

Overview

Mfr description
13-16 RSB TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable

Specifications

  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
    1.5000 in
  • Torque Capacity
    2300 ft-lbs
  • Outside Diameter
    13.0000 in
  • Max Rpm
    800 rpm
  • Overall Length
    5.7500 in
  • Minimum Sprocket Teeth
    #100 (36 Teeth), #120 (32 Teeth), #140 (30 Teeth), #160 (24 Teeth), #80 (45 Teeth)
  • Series
    13
  • Manufacturer Catalog Number
    13-16 TL 1-1/2 MPB
  • Manufacturer Upc Number
    662288570455
  • UPC_NO
    662288570455
  • Backlash
    Zero
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Pilot Size
    6.3775/6.3800 in
  • Torque Range
    1000 to 2300 ft-lbs
  • Weight
    85.00 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text