Motion
20-5 TL 2 MPB

MORSE
20-5 TL 2 MPB

108921 Torque Limiter - 2.0000 in Bore, Rough Stock, 20.0000 in OD, 1575 ft-lbs Torque Capacity
MI ITEM #00968164
MFR #20-5 TL 2 MPB
List Price$69,669.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
20-5 TL 2 MPB

108921 Torque Limiter - 2.0000 in Bore, Rough Stock, 20.0000 in OD, 1575 ft-lbs Torque Capacity
MI ITEM #00968164
MFR #20-5 TL 2 MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69,669.65/each for your price

Overview

Mfr description
20-5 RSB TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable

Specifications

  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
    2.0000 in
  • Torque Capacity
    3150 ft-lbs
  • Outside Diameter
    20.0000 in
  • Max Rpm
    200 rpm
  • Overall Length
    7.2500 in
  • Minimum Sprocket Teeth
    #100 (54 Teeth), #120 (60 Teeth), #140 (40 Teeth), #160 (35 Teeth)
  • Series
    20
  • Manufacturer Catalog Number
    20-5 TL 2 MPB
  • Manufacturer Upc Number
    662288570516
  • UPC_NO
    662288570516
  • Backlash
    Zero
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Pilot Size
    8.753/8.756 in
  • Torque Range
    1575 to 3150 ft-lbs
  • Weight
    250.00 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text