Motion
20-10 TL 2 MPB

MORSE
20-10 TL 2 MPB

108922 Torque Limiter - Rough Stock, 2.0000 in Bore, 20.0000 in OD, 6300 ft-lbs Torque Capacity, 200 rpm Max
MI ITEM #00968184
MFR #20-10 TL 2 MPB
Price$67,184.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
20-10 TL 2 MPB

108922 Torque Limiter - Rough Stock, 2.0000 in Bore, 20.0000 in OD, 6300 ft-lbs Torque Capacity, 200 rpm Max
MI ITEM #00968184
MFR #20-10 TL 2 MPB

Mfr description
20-10 RSB TORQUE LIMITER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67,184.52/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    2.0000 in
  • Maximum Bore Diameter
    4.8750 in
  • Minimum Sprocket Teeth
    #100 (54 Teeth), #120 (60 Teeth), #140 (40 Teeth), #160 (35 Teeth)
  • Outside Diameter
    20.0000 in
  • Overall Length
    7.2500 in
  • Pilot Size
    8.753/8.756 in
  • Weight
    250.00 lbs

Details

  • Additional Details
    Replacement Pad 184519
  • Bore Type
    Minimum Plain Bore
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    20-10 TL 2 MPB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288570523
  • Max Rpm
    200 rpm
  • Series
    20
  • Torque Capacity
    6300 ft-lbs
  • Torque Range
    3150 to 6300 ft-lbs
  • UPC_NO
    662288570523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)