Motion
145407DQ
Airflex (Eaton) Brake & Clutch Part - Muffler & End Cap Kit, QR Series, 172 ft³/min Flow Capacity
MI ITEM #00968198
MFR #145407DQ
Price$263.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex (Eaton) Brake & Clutch Part - Muffler & End Cap Kit, QR Series, 172 ft³/min Flow Capacity
MI ITEM #00968198
MFR #145407DQ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$263.24/each

Specifications

Dimensions

  • Pipe Thread Size
    1/2-14
  • Size
    1/2 in

Details

  • Accessory Type
    Muffler
  • Flow Capacity
    172 ft³/min
  • Kit Type
    Muffler & End Cap
  • Maximum Operating Pressure
    150 Psi
  • Product Material
    Zinc alloy
  • Product Types
    Muffler & End Cap Kit
  • Series
    QR
  • Working Temperature Max
    120 °F
  • Working Temperature Min
    -40 °F

Overview

Mfr description
145407DQ 1/2 MUFF KIT
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought