Motion
145407DG
Airflex (Eaton) Hydraulic Quick Exhaust Valve - 150 psi Max, None Series
Mi Item #00968219
MFR #145407DG
Price$280.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex (Eaton) Hydraulic Quick Exhaust Valve - 150 psi Max, None Series
Mi Item #00968219
MFR #145407DG

Mfr description
145407DG 1/2 QUICK RELEASE VALVE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.98/each

Specifications

Dimensions

  • Inlet Port Size
    1/2-14 in
  • Overall Height
    55 mm
  • Overall Length
    64 mm
  • Overall Width
    38 mm
  • Weight
    0.45 lb

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    150 psi
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)