Motion
250 TL BUSHING (425)PB

MORSE
250 TL BUSHING (425)PB

604005 Torque Limiter Bushing - For Use With: 250A
MI ITEM #00968224
MFR #250 TL BUSHING (425)PB
Price$44.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
250 TL BUSHING (425)PB

604005 Torque Limiter Bushing - For Use With: 250A
MI ITEM #00968224
MFR #250 TL BUSHING (425)PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.95/each

Specifications

Dimensions

  • Bushing Length
    0.4250 in
  • Weight
    0.07 lbs

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    250 TL BUSHING (425)PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288494751
  • Part Type
    Bushing
  • Series
    250A

Overview

Mfr description
250A X .425 BUSHING 604005
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought