Motion
Heat-Flex® CWGS 4 in

FLEXAUST INC
Heat-Flex® CWGS 4 in

Ducting Hose - 4.000 in ID, Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix, Fiberglass Material, 18.00 psi
MI ITEM #00968238
MFR #Heat-Flex® CWGS 4 in
Price$33.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Heat-Flex® CWGS 4 in

Ducting Hose - 4.000 in ID, Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix, Fiberglass Material, 18.00 psi
MI ITEM #00968238
MFR #Heat-Flex® CWGS 4 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.86/ft

Specifications

Dimensions

  • Closed Bend Radius
    2.700 in
  • Inside Diameter
    4.000 in
  • Weight
    0.40 lbs/ft

Details

  • Application
    Aircraft
  • Coating
    Silicone
  • Color
    Iron Oxide Red
  • Compression Ratio
    6.6:1
  • Construction
    Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix
  • Hose Material
    Fiberglass
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2700400025
  • Manufacturer Product Page
  • Negative Pressure
    12.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Series
    Heat-Flex® CWGS
  • Technical Data Sheet
  • Temperature Range
    -65 to 550 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    18.00 psi

Overview

Mfr description
CWGS 4 DUCTING
  • Light weight & flexible
  • Available in longer lengths than traditional mandrel-built hose
  • Resistant to many oils & solvents, ozone, water, fungus & alkalis
  • Not recommended for continuous flexing
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought