Motion
250 TL BUSHING (480)PB

MORSE
250 TL BUSHING (480)PB

Torque Limiter Bushing - For Use With: 250A
MI ITEM #00968247
MFR #250 TL BUSHING (480)PB
Price$28.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
250 TL BUSHING (480)PB

Torque Limiter Bushing - For Use With: 250A
MI ITEM #00968247
MFR #250 TL BUSHING (480)PB

Mfr description
250 TL BUSHING (480)PB
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.47/each

Specifications

Dimensions

  • Bushing Length
    0.4800 in
  • Height
    0.3
  • Length
    1.3
  • Weight
    0.07 lbs, 0.05
  • Width
    0.9

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    250 TL BUSHING (480)PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288494768
  • Part Type
    Bushing
  • Series
    250A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)