Motion
250 TL BUSHING (540)PB

MORSE
250 TL BUSHING (540)PB

604007 Torque Limiter Bushing - For Use With: 250A
Mi Item #00968266
MFR #250 TL BUSHING (540)PB
Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
250 TL BUSHING (540)PB

604007 Torque Limiter Bushing - For Use With: 250A
Mi Item #00968266
MFR #250 TL BUSHING (540)PB

Mfr description
250A X .540 BUSHING 604007
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.83/each

Specifications

Dimensions

  • Bore Diameter
    1.3700 in
  • Bushing Bore Diameter
    1.3700 in
  • Bushing Length
    0.5400 in
  • Outside Diameter
    1.6230 in
  • Shaft Size
    1.3700 in
  • Weight
    0.08 lbs

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    250 TL BUSHING (540)PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288494775
  • Part Type
    Bushing
  • Series
    250A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)