Motion
350 TL BUSHING (540)PB

MORSE
350 TL BUSHING (540)PB

604107 Torque Limiter Bushing - For Use With: 350A
MI ITEM #00968346
MFR #350 TL BUSHING (540)PB
Price$38.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
350 TL BUSHING (540)PB

604107 Torque Limiter Bushing - For Use With: 350A
MI ITEM #00968346
MFR #350 TL BUSHING (540)PB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.94/each

Specifications

Dimensions

  • Bushing Length
    0.5400 in
  • Height
    0.4
  • Length
    1.1
  • Weight
    0.09 lbs, 0.1
  • Width
    1.3

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    350 TL BUSHING (540)PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288494942
  • Part Type
    Bushing
  • Series
    350A

Overview

Mfr description
350A X .540 BUSHING 604107
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought