Motion
350 TL BUSHING (655)PB

MORSE
350 TL BUSHING (655)PB

604108 Torque Limiter Bushing - For Use With: 350A
Mi Item #00968373
MFR #350 TL BUSHING (655)PB
Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
350 TL BUSHING (655)PB

604108 Torque Limiter Bushing - For Use With: 350A
Mi Item #00968373
MFR #350 TL BUSHING (655)PB

Mfr description
350 TL BUSHING (655)PB BUSHING 604108
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.32/each

Specifications

Dimensions

  • Bore Diameter
    1.6850 in
  • Bushing Bore Diameter
    1.6850 in
  • Bushing Length
    0.6550 in
  • Height
    0.5
  • Length
    1.1
  • Outside Diameter
    1.9360 in
  • Shaft Size
    1.6850 in
  • Weight
    0.11 lbs, 0.1
  • Width
    1.8

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    350 TL BUSHING (655)PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288494959
  • Part Type
    Bushing
  • Series
    350A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)