Motion
142197JH
Airflex (Eaton) Hydraulic Clutche
Mi Item #00968387
MFR #142197JH
Price$1,815.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex (Eaton) Hydraulic Clutche
Mi Item #00968387
MFR #142197JH

Mfr description
142197JH 10CB300 CLUTCH
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,815.47/each

Specifications

Dimensions

  • Friction Width
    3 inch
  • Inertia
    6 pound per square foot
  • Size
    10 in-oz

Details

  • Application
    Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    CB
  • Configuration
    Single Element
  • Item Type
    Clutch
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    CB Series
  • Static Torque Forward
    8150 LB.IN@75 PSI
  • Valve Options
    2 VLV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)