Motion
25&27SH12

FLEXCO
25&27SH12

11925 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
Mi Item #00968389
MFR #25&27SH12
Price$110.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25&27SH12

11925 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
Mi Item #00968389
MFR #25&27SH12

Mfr description
25&27SH12 SS HINGE PIN 10/PKG 11925
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.60/each

Specifications

Dimensions

  • Weight
    7.04 lbs
  • Width
    12 in

Details

  • Accessory Type
    Lacing Hinge Pin
  • Material
    300 Stainless Steel
  • Package Quantity
    10 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)