Motion
7542
V-Belt Idler Pulley - 17 mm Bore, 4 in OD, B Section, 1 Groove
Mi Item #00968391
MFR #7542
Price$31.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 17 mm Bore, 4 in OD, B Section, 1 Groove
Mi Item #00968391
MFR #7542

Mfr description
VA4002 IDLER PULLEY
  • Designed for strength and durability; use with standard A, B and 5V section V belts in a variety of industrial applications
  • Radial supporting ribs provide additional belt support and prevents groove deformation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.85/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    17 mm
  • Outside Diameter
    4.0000 in
  • Weight
    0.30 lbs

Details

  • Material
    Fiberglass-Reinforced Nylon
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • UPC_NO
    662345004831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)