Motion
25&27SH24

FLEXCO
25&27SH24

11931 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
MI ITEM #00968433
MFR #25&27SH24
Your Price$178.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25&27SH24

11931 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
MI ITEM #00968433
MFR #25&27SH24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$178.37/each(List $205.13)

Overview

Mfr description
25&27SH24 SS HINGE PIN 10/PKG 11931

Specifications

  • Accessory Type
    Lacing Hinge Pin
  • Material
    300 Stainless Steel
  • Width
    24 in
  • Package Quantity
    10 Per Pack
  • Weight
    14.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text