1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
RF1300DPXXA1.1/16 (4" SAE)
RF Series, 1300 Size, 343 gpm Max Flow, 360 psi Max, Polyester Element Material
MI ITEM #
00968455
MFR #
RF1300DPXXA1.1/16 (4" SAE)
Your Price
$3,874.32
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Return Line Filters
HYDAC CORP RF1300DPXXA1.1/16 (4" SAE)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
RF1300DPXXA1.1/16 (4" SAE)
RF Series, 1300 Size, 343 gpm Max Flow, 360 psi Max, Polyester Element Material
MI ITEM #
00968455
MFR #
RF1300DPXXA1.1/16 (4" SAE)
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,874.32
/each
(List
$4,649.18
)
Qty
Add to Cart
Overview
Mfr description
RF1300DPXXA1.1/16 (4" SAE)
Specifications
Filter Type
Low Pressure In-Tank/Inline
Series
RF
Size
1300
Maximum Flow Rate
343 gpm
Maximum Operating Pressure
360 psi
Element Material
Polyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data