Motion
25&27SH60

FLEXCO
25&27SH60

11940 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
MI ITEM #00968496
MFR #25&27SH60
List Price$512.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
25&27SH60

11940 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, 300 Stainless Steel Material
MI ITEM #00968496
MFR #25&27SH60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$512.73/each for your price

Overview

Mfr description
25&27SH60 SS HINGE PIN 10/PKG 11940

Specifications

  • Accessory Type
    Lacing Hinge Pin
  • Material
    300 Stainless Steel
  • Width
    60 in
  • Package Quantity
    10 Per Pack
  • Weight
    2.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text