Motion
500 TL BUSHING (770)PB

MORSE
500 TL BUSHING (770)PB

604208 Torque Limiter Bushing - For Use With: 500A
Mi Item #00968505
MFR #500 TL BUSHING (770)PB
Price$56.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500 TL BUSHING (770)PB

604208 Torque Limiter Bushing - For Use With: 500A
Mi Item #00968505
MFR #500 TL BUSHING (770)PB

Mfr description
500 TL BUSHING (770)PB 604208
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.11/each

Specifications

Dimensions

  • Bushing Length
    0.7700 in
  • Height
    0.6
  • Length
    2.7
  • Weight
    0.29 lbs, 0.35
  • Width
    2.7

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    500 TL BUSHING (770)PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288495123
  • Part Type
    Bushing
  • Series
    500A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)