Motion
700 TL BUSHING (520)PB

MORSE
700 TL BUSHING (520)PB

604304 Torque Limiter Part - For Use With: Morse (TM) Torque Limiter
MI ITEM #00968524
MFR #700 TL BUSHING (520)PB
Your Price$150.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700 TL BUSHING (520)PB

604304 Torque Limiter Part - For Use With: Morse (TM) Torque Limiter
MI ITEM #00968524
MFR #700 TL BUSHING (520)PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.62/each(List $173.22)

Overview

Mfr description
700A X .520 BUSHING 604304
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed

Specifications

  • Part Type
    Bushing
  • Shaft Size
    3.7470 in
  • Outside Diameter
    4.1230 in
  • Bushing Bore Diameter
    3.7470 in
  • Bushing Length
    0.5200 in
  • Manufacturer Catalog Number
    700 TL BUSHING (520)PB
  • Series
    700A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288495369
  • Weight
    0.70 lbs
  • Installation Instructions
  • Bore Diameter
    3.7470 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text