Motion
700 TL BUSHING (580)PB

MORSE
700 TL BUSHING (580)PB

604305 Torque Limiter Bushing - For Use With: 700A
Mi Item #00968545
MFR #700 TL BUSHING (580)PB
Price$119.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700 TL BUSHING (580)PB

604305 Torque Limiter Bushing - For Use With: 700A
Mi Item #00968545
MFR #700 TL BUSHING (580)PB

Mfr description
700A X .580 BUSHING 604305
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.00/each

Specifications

Dimensions

  • Bore Diameter
    3.7470 in
  • Bushing Bore Diameter
    3.7470 in
  • Bushing Length
    0.5800 in
  • Outside Diameter
    4.1230 in
  • Shaft Size
    3.7470 in
  • Weight
    0.32 lbs

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    700 TL BUSHING (580)PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288495376
  • Part Type
    Bushing
  • Series
    700A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)