Motion
700 TL BUSHING (810)PB

MORSE
700 TL BUSHING (810)PB

604307 Torque Limiter Bushing - For Use With: 700A
Mi Item #00968587
MFR #700 TL BUSHING (810)PB
Price$117.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700 TL BUSHING (810)PB

604307 Torque Limiter Bushing - For Use With: 700A
Mi Item #00968587
MFR #700 TL BUSHING (810)PB

Mfr description
700A X .810 BUSHING 604307
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.24/each

Specifications

Dimensions

  • Bushing Length
    0.8100 in
  • Weight
    0.43 lbs

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    700 TL BUSHING (810)PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288495390
  • Part Type
    Bushing
  • Series
    700A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)