Motion
700 TL BUSHING (925)PB

MORSE
700 TL BUSHING (925)PB

604308 Torque Limiter Bushing - For Use With: 700A
MI ITEM #00968606
MFR #700 TL BUSHING (925)PB
Price$85.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700 TL BUSHING (925)PB

604308 Torque Limiter Bushing - For Use With: 700A
MI ITEM #00968606
MFR #700 TL BUSHING (925)PB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.01/each

Specifications

Dimensions

  • Bushing Length
    0.9250 in
  • Height
    0.9
  • Length
    4
  • Weight
    0.91 lbs, 0.55
  • Width
    4.1

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    700 TL BUSHING (925)PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288495406
  • Part Type
    Bushing
  • Series
    700A

Overview

Mfr description
700A X .925 BUSHING 604308
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought