Motion
700 TL BUSHING (1.375) PB

MORSE
700 TL BUSHING (1.375) PB

604310 Torque Limiter Bushing - For Use With: 700A
MI ITEM #00968645
MFR #700 TL BUSHING (1.375) PB
Price$85.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700 TL BUSHING (1.375) PB

604310 Torque Limiter Bushing - For Use With: 700A
MI ITEM #00968645
MFR #700 TL BUSHING (1.375) PB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.57/each

Specifications

Dimensions

  • Bushing Length
    1.3750 in
  • Weight
    0.74 lbs

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    700 TL BUSHING (1.375) PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288495420
  • Part Type
    Bushing
  • Series
    700A

Overview

Mfr description
700A X 1.375 BUSHING 604310
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories in bushing kits to the torque overload devices Bushing kits are available in a wide range of bore size and are easily installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought