Motion
226942

GRACO INC
226942

226942
MI ITEM #00968710
MFR #226942
Your Price$3,879.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
226942

226942
MI ITEM #00968710
MFR #226942

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$3,879.15/each(List $4,620.75)

Overview

Mfr description
226-942 PUMP

Specifications

  • Type Design
    Air-Operated Piston
  • Maximum Flow Rate
    4 gpm
  • Max Pressure
    100 psi
  • Outlet Port Size
    1-1/2 in NPT
  • Ratio
    1:1
  • Pump Body Material
    Stainless Steel
  • Wetted Materials
    Stainless Steel
  • Air Inlet
    1/4 in NPT
  • Max Air Supply Pressure
    180 psi
  • Stroke
    4 in
  • Pump Tube Length
    34.6 in
  • Seal
    Polyethylene
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought