Motion
Flexadux® TR XLT 4 in x 25 ft

FLEXAUST INC
Flexadux® TR XLT 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Very light weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 3.70 psi
MI ITEM #00968728
MFR #Flexadux® TR XLT 4 in x 25 ft
List Price$8.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR XLT 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Very light weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 3.70 psi
MI ITEM #00968728
MFR #Flexadux® TR XLT 4 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.33/ft for your price

Overview

Mfr description
8401040025 4" ID X25' XLT VERY LIGHT WT
  • Excellent compressibility & flexibility
  • Most compressible thermoplastic rubber hose in product line
  • Designed for applications with wide temperature ranges
  • Easy to install in tight spaces
  • Recommended for light duty, low pressure applications
  • Great moisture & UV resistance
  • Excellent chemical resistance
  • Wall Thickness = .012"
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Air, Fume
  • Inside Diameter
    4.000 in
  • Hose Material
    Thermoplastic Rubber
  • Application
    A/C Ventilation, Defroster/Heater, Electronic Panel Cooling, Heater, Stereo Speakers, Textile Fiber Collection, Ventilation
  • Length
    25 ft
  • Working Pressure
    3.70 psi
  • Closed Bend Radius
    3.500 in
  • Temperature Range
    -60 to 275 °F
  • Compression Ratio
    6:1
  • Series
    Flexadux® TR XLT
  • Reinforcing Cord Material
    Spring Steel Wire
  • Negative Pressure
    6.00 inHg
  • Color
    Black
  • Construction
    Very light weight black thermoplastic rubber hose reinforced with a spring steel wire helix
  • Weight
    0.28 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    8401040025
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text