Motion
Flexadux® TR XLT 5 in x 25 ft

FLEXAUST INC
Flexadux® TR XLT 5 in x 25 ft

Ducting Hose - 5.000 in ID, 25 ft Length, Very light weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 3.00 psi
Mi Item #00968746
MFR #Flexadux® TR XLT 5 in x 25 ft
Price$10.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR XLT 5 in x 25 ft

Ducting Hose - 5.000 in ID, 25 ft Length, Very light weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 3.00 psi
Mi Item #00968746
MFR #Flexadux® TR XLT 5 in x 25 ft

Mfr description
8401050025 5" ID X25' XLT VERY LIGHT WT
  • Excellent compressibility & flexibility
  • Most compressible thermoplastic rubber hose in product line
  • Designed for applications with wide temperature ranges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.20/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.960 in
  • Inside Diameter
    5.000 in
  • Length
    25 ft
  • Weight
    0.35 lbs/ft

Details

  • Application
    A/C Ventilation, Defroster/Heater, Electronic Panel Cooling, Heater, Stereo Speakers, Textile Fiber Collection, Ventilation
  • Color
    Black
  • Compression Ratio
    6:1
  • Construction
    Very light weight black thermoplastic rubber hose reinforced with a spring steel wire helix
  • Hose Material
    Thermoplastic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8401050025
  • Manufacturer Product Page
  • Negative Pressure
    3.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexadux® TR XLT
  • Technical Data Sheet
  • Temperature Range
    -60 to 275 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    3.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)