Motion
700A TL FACING (2) PB

MORSE
700A TL FACING (2) PB

604301 Torque Limiter Friction Facing - For Use With: 700A
Mi Item #00968774
MFR #700A TL FACING (2) PB
Price$276.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700A TL FACING (2) PB

604301 Torque Limiter Friction Facing - For Use With: 700A
Mi Item #00968774
MFR #700A TL FACING (2) PB

Mfr description
700A FRICTION FACING (SET/2) 604301
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Facings are available and are easily installed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.59/each

Specifications

Dimensions

  • Height
    0.2
  • Length
    6.7
  • Weight
    0.78 lbs, 0.425
  • Width
    6.8

Details

  • CAD Drawing
  • Installation Instructions
  • Manufacturer Catalog Number
    700A TL FACING (2) PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288495338
  • Part Type
    Friction Facing
  • Series
    700A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)