Motion
350A-1 TL MPB 3/4

MORSE
350A-1 TL MPB 3/4

465900 Torque Limiter - Minimum Plain Bore - Minimum Plain Bore, 3/4 in Bore, 3-1/2 in OD, 55 lb-ft Torque Capacity, 1000 rpm Max
Mi Item #00968797
MFR #350A-1 TL MPB 3/4
Price$427.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
350A-1 TL MPB 3/4

465900 Torque Limiter - Minimum Plain Bore - Minimum Plain Bore, 3/4 in Bore, 3-1/2 in OD, 55 lb-ft Torque Capacity, 1000 rpm Max
Mi Item #00968797
MFR #350A-1 TL MPB 3/4

Mfr description
350A-1 X MPB TORQUE LIMITER 465900
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.38/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    0.7500 in
  • Minimum Sprocket Teeth
    #35 (35 Teeth), #40 (26 Teeth), #41 (26 Teeth), #50 (21 Teeth), #60 (18 Teeth), #80 (15 Teeth)
  • Outside Diameter
    3.5000 in
  • Overall Length
    2.4375 in
  • Pilot Size
    1.940/1.942 in
  • Weight
    2.74 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    350A-1 TL MPB 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288478850
  • Max Rpm
    1000 rpm
  • Series
    350A
  • Torque Capacity
    55 ft-lbs
  • Torque Range
    15 to 55 ft-lbs
  • UPC_NO
    662288478850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)