Motion
176-0001

WARNER
176-0001

Brush for Clutch or Brake - PC, PCB, PCBC, PCC Series, Compatible Model / Part Number PC-1000, PC-1225, PC-1525, PC-500, PC-825, PCB-1000, PCB-1225, PCB-1525, PCB-825, PCBC-1000, PCBC-1225, PCBC-1525, PCBC-500, PCBC-825, PCC-1000, PCC-1225, PCC-1525, PCC-500, PCC-825
MI ITEM #00968803
MFR #176-0001
Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
176-0001

Brush for Clutch or Brake - PC, PCB, PCBC, PCC Series, Compatible Model / Part Number PC-1000, PC-1225, PC-1525, PC-500, PC-825, PCB-1000, PCB-1225, PCB-1525, PCB-825, PCBC-1000, PCBC-1225, PCBC-1525, PCBC-500, PCBC-825, PCC-1000, PCC-1225, PCC-1525, PCC-500, PCC-825
MI ITEM #00968803
MFR #176-0001

Mfr description
176-0001 BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.97/each

Specifications

Dimensions

  • Clutch Brake Size Code
    1000, 1225, 1525, 500, 825

Details

  • Clutch Brake Type
    Primary Clutch Brake Coupling, Primary Clutch Brake, Primary Clutch Coupling, Primary Clutch
  • Compatible Model Part Number
    PC-1000, PC-1225, PC-1525, PC-500, PC-825, PCB-1000, PCB-1225, PCB-1525, PCB-825, PCBC-1000, PCBC-1225, PCBC-1525, PCBC-500, PCBC-825, PCC-1000, PCC-1225, PCC-1525, PCC-500, PCC-825
  • Product Types
    Brush
  • Series
    PC, PCB, PCBC, PCC
  • UPC_NO
    786582018120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)