Motion
407854
Airflex Kits and Spare Parts Integral Drum
MI ITEM #00968850
MFR #407854
Price$9,345.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Integral Drum
MI ITEM #00968850
MFR #407854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,345.37/each

Specifications

Dimensions

  • Clutch Brake Size Code
    4
  • Length
    4.00 in
  • Weight
    3.89 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    Spring Applied Drum Brake
  • Compatible Model Part Number
    4CS150
  • Manufacturer Catalog Number
    407854
  • Product Material
    Gray Cast Iron
  • Product Types
    Integral Drum
  • Series
    CS

Overview

Mfr description
407854 DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought