Motion
20073 ACME NUT 3/4-3 RH

NOOK INDUSTRIES
20073 ACME NUT 3/4-3 RH

ACME Bronze Nut - 0.7500 in Nominal Screw Diameter, Right Hand Thread Direction, 54 % Efficiency Rating, 0.099 in-lbs Torque
MI ITEM #00968855
MFR #20073 ACME NUT 3/4-3 RH
Price$93.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20073 ACME NUT 3/4-3 RH

ACME Bronze Nut - 0.7500 in Nominal Screw Diameter, Right Hand Thread Direction, 54 % Efficiency Rating, 0.099 in-lbs Torque
MI ITEM #00968855
MFR #20073 ACME NUT 3/4-3 RH

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.12/each

Specifications

Dimensions

  • Dynamic Torque
    2812 in
  • Nominal Screw Diameter
    0.7500 in
  • Threads Per Inch
    3
  • Torque
    0.099 in
  • Weight
    0.23 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    54 %
  • Static Torque
    9000 in
  • Thread Direction
    Right Hand

Overview

Mfr description
20073 ACME NUT 3/4-3 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought