Motion
700A-2 TL MPB 1

MORSE
700A-2 TL MPB 1

466400 Torque Limiter - Minimum Plain Bore - Minimum Plain Bore, 1 in Bore, 7 in OD, 800 lb-ft Torque Capacity, 1000 rpm Max
MI ITEM #00968875
MFR #700A-2 TL MPB 1
Your Price$1,276.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700A-2 TL MPB 1

466400 Torque Limiter - Minimum Plain Bore - Minimum Plain Bore, 1 in Bore, 7 in OD, 800 lb-ft Torque Capacity, 1000 rpm Max
MI ITEM #00968875
MFR #700A-2 TL MPB 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,276.63/each(List $1,367.59)

Overview

Mfr description
700A-2 X MPB TORQUE LIMITER 466400
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable

Specifications

  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
    1.0000 in
  • Torque Capacity
    800 ft-lbs
  • Outside Diameter
    7.0000 in
  • Max Rpm
    1400 rpm
  • Overall Length
    3.8750 in
  • Minimum Sprocket Teeth
    #100 (21 Teeth), #120 (18 Teeth), #140 (16 Teeth), #160 (15 Teeth), #40 (48 Teeth), #50 (40 Teeth), #60 (35 Teeth), #80 (26 Teeth)
  • Series
    700A
  • Manufacturer Catalog Number
    700A-2 TL MPB 1
  • Manufacturer Upc Number
    662288479185
  • UPC_NO
    662288479185
  • Backlash
    Zero
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Pilot Size
    4.129/4.131 in
  • Torque Range
    165 to 800 ft-lbs
  • Weight
    15.00 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text