Motion
13 TL FACING (2) PB

MORSE
13 TL FACING (2) PB

184518 Torque Limiter Friction Facing - For Use With: 13
MI ITEM #00968891
MFR #13 TL FACING (2) PB
Price$836.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
13 TL FACING (2) PB

184518 Torque Limiter Friction Facing - For Use With: 13
MI ITEM #00968891
MFR #13 TL FACING (2) PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$836.26/each

Specifications

Dimensions

  • Height
    0.3
  • Length
    12.6
  • Weight
    3.00 lbs, 3.7
  • Width
    12.6

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    13 TL FACING (2) PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288426370
  • Part Type
    Friction Facing
  • Series
    13

Overview

Mfr description
13 TL FACING (2) PB 184518
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Facings are available and are easily installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought