Motion
20075 ACME NUT 3/4-5 RH

NOOK INDUSTRIES
20075 ACME NUT 3/4-5 RH

ACME Bronze Nut - 0.7500 in Nominal Screw Diameter, Right Hand Thread Direction, 40 % Efficiency Rating, 0.080 in-lbs Torque
Mi Item #00968892
MFR #20075 ACME NUT 3/4-5 RH
Price$62.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20075 ACME NUT 3/4-5 RH

ACME Bronze Nut - 0.7500 in Nominal Screw Diameter, Right Hand Thread Direction, 40 % Efficiency Rating, 0.080 in-lbs Torque
Mi Item #00968892
MFR #20075 ACME NUT 3/4-5 RH

Mfr description
20075 ACME NUT 3/4-5 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.55/each

Specifications

Dimensions

  • Dynamic Torque
    2812 in
  • Nominal Screw Diameter
    0.7500 in
  • Threads Per Inch
    5
  • Torque
    0.080 in
  • Weight
    0.24 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    40 %
  • Static Torque
    9000 in
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)