Motion
20076 ACME NUT 3/4-6 RH

NOOK INDUSTRIES
20076 ACME NUT 3/4-6 RH

ACME Bronze Nut - 0.7500 in Nominal Screw Diameter, Right Hand Thread Direction, 36 % Efficiency Rating, 0.073 in-lbs Torque
Mi Item #00968913
MFR #20076 ACME NUT 3/4-6 RH
Price$71.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20076 ACME NUT 3/4-6 RH

ACME Bronze Nut - 0.7500 in Nominal Screw Diameter, Right Hand Thread Direction, 36 % Efficiency Rating, 0.073 in-lbs Torque
Mi Item #00968913
MFR #20076 ACME NUT 3/4-6 RH

Mfr description
20076 ACME NUT 3/4-6 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.29/each

Specifications

Dimensions

  • Dynamic Torque
    2812 in
  • Nominal Screw Diameter
    0.7500 in
  • Threads Per Inch
    6
  • Torque
    0.073 in
  • Weight
    0.23 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    36 %
  • Static Torque
    9000 in
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)