Specifications
Dimensions
- Weight15.19 lbs
Details
- Installation Instructions
- Manufacturer Catalog Number500CP TL CPLG PKG MPB 7/8
- Manufacturer Product Page
- Manufacturer Upc Number662288400042
- Part TypeCoupling
- Series500A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)