Motion
350-AG430 SPKT PKG

MORSE
350-AG430 SPKT PKG

Torque Limiter Sprockets - 40 Chain, 30 Tooth, 5.05984252 in OD
MI ITEM #00969038
MFR #350-AG430 SPKT PKG
Price$267.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
350-AG430 SPKT PKG

Torque Limiter Sprockets - 40 Chain, 30 Tooth, 5.05984252 in OD
MI ITEM #00969038
MFR #350-AG430 SPKT PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.01/each

Specifications

Dimensions

  • Bore Diameter
    1.941 in
  • Bore Size
    1.941 in
  • Outside Diameter
    5.05984252 in
  • Weight
    1.21 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    350-AG430 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949282
  • Number Of Teeth
    30
  • Product Types
    Torque Limiter
  • Series
    350
  • UPC_NO
    662288949282

Overview

Mfr description
350-AG430 SPKT 2623197
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought