Motion
700-AG1024 SPKT PKG

MORSE
700-AG1024 SPKT PKG

194640 Torque Limiter Sprocket - 100 Chain, 24 Tooth, 10.2450 in OD, For Use With Size 700 Torque Limiter
Mi Item #00969059
MFR #700-AG1024 SPKT PKG
Price$1,694.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700-AG1024 SPKT PKG

194640 Torque Limiter Sprocket - 100 Chain, 24 Tooth, 10.2450 in OD, For Use With Size 700 Torque Limiter
Mi Item #00969059
MFR #700-AG1024 SPKT PKG

Mfr description
700-AG1024 SPKT 2623429
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,694.96/each

Specifications

Dimensions

  • Bore Diameter
    4.129/4.1310 in
  • Bore Size
    4.13 in
  • Bushing Length
    0.925 in
  • Outside Diameter
    10.25 in
  • Weight
    12.90 lb

Details

  • Chain Number
    100
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    700-AG1024 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949534
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Types
    Torque Limiter
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)