Motion
250-AG428 SPKT PKG

MORSE
250-AG428 SPKT PKG

194608 Torque Limiter Sprocket - 40 Chain, 28 Tooth, 4.7380 in OD, For Use With Size 250 Torque Limiter
MI ITEM #00969096
MFR #250-AG428 SPKT PKG
List Price$391.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
250-AG428 SPKT PKG

194608 Torque Limiter Sprocket - 40 Chain, 28 Tooth, 4.7380 in OD, For Use With Size 250 Torque Limiter
MI ITEM #00969096
MFR #250-AG428 SPKT PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$391.45/each for your price

Overview

Mfr description
250-AG428 SPKT 2623098
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately

Specifications

  • Chain Number
    40
  • Number Of Teeth
    28
  • Outside Diameter
    4.7401575 in
  • Bore Diameter
    1.627/1.629 in
  • Bore Size
    1.628 in
  • Bushing Length
    0.480 in
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    250-AG428 SPKT PKG
  • Manufacturer Upc Number
    662288949206
  • Weight
    1.00 lb
  • Series
    250
  • Product Types
    Torque Limiter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text