Motion
20086 ACME NUT 7/8-6 RH

NOOK INDUSTRIES
20086 ACME NUT 7/8-6 RH

ACME Bronze Nut - 0.8750 in Nominal Screw Diameter, Right Hand Thread Direction, 32 % Efficiency Rating, 0.083 in-lbs Torque
MI ITEM #00969097
MFR #20086 ACME NUT 7/8-6 RH
Price$111.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20086 ACME NUT 7/8-6 RH

ACME Bronze Nut - 0.8750 in Nominal Screw Diameter, Right Hand Thread Direction, 32 % Efficiency Rating, 0.083 in-lbs Torque
MI ITEM #00969097
MFR #20086 ACME NUT 7/8-6 RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.37/each

Specifications

Dimensions

  • Dynamic Torque
    3828 in
  • Nominal Screw Diameter
    0.8750 in
  • Threads Per Inch
    6
  • Torque
    0.083 in
  • Weight
    0.57 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    32 %
  • Static Torque
    12250 in
  • Thread Direction
    Right Hand

Overview

Mfr description
20086 ACME NUT 7/8-6 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought