Motion
350-AG428 SPKT PKG

MORSE
350-AG428 SPKT PKG

Torque Limiter Sprockets - 40 Chain, 28 Tooth, 4.74 in OD
MI ITEM #00969181
MFR #350-AG428 SPKT PKG
Price$180.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
350-AG428 SPKT PKG

Torque Limiter Sprockets - 40 Chain, 28 Tooth, 4.74 in OD
MI ITEM #00969181
MFR #350-AG428 SPKT PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.80/each

Specifications

Dimensions

  • Bore Diameter
    1.941 in
  • Bore Size
    1.941 in
  • Outside Diameter
    4.74 in
  • Weight
    0.90 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    350-AG428 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949275
  • Number Of Teeth
    28
  • Product Types
    Torque Limiter
  • Series
    350
  • UPC_NO
    662288949275

Overview

Mfr description
350-AG428 SPKT 2623189
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought