Motion
500-AG630 SPKT PKG

MORSE
500-AG630 SPKT PKG

Torque Limiter Sprockets - 60 Chain, 30 Tooth, 7.59015748 in OD
MI ITEM #00969216
MFR #500-AG630 SPKT PKG
Your Price$345.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500-AG630 SPKT PKG

Torque Limiter Sprockets - 60 Chain, 30 Tooth, 7.59015748 in OD
MI ITEM #00969216
MFR #500-AG630 SPKT PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$345.22/each(List $431.60)

Overview

Mfr description
500-AG630 SPKT 2623353
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately

Specifications

  • Chain Number
    60
  • Number Of Teeth
    30
  • Outside Diameter
    7.59015748 in
  • Bore Diameter
    2.879 in
  • Bore Size
    2.879 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    500-AG630 SPKT PKG
  • Manufacturer Upc Number
    662288949428
  • UPC_NO
    662288949428
  • Weight
    4.00 lb
  • Series
    500
  • Product Types
    Torque Limiter
  • Accessory Type
    Sprocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text