Motion
250-AG521 SPKT PKG

MORSE
250-AG521 SPKT PKG

Torque Limiter Sprocket - 50 Chain, 21 Tooth, 4.522 in OD, For Use With Size 250 Torque Limiter
MI ITEM #00969250
MFR #250-AG521 SPKT PKG
Price$506.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
250-AG521 SPKT PKG

Torque Limiter Sprocket - 50 Chain, 21 Tooth, 4.522 in OD, For Use With Size 250 Torque Limiter
MI ITEM #00969250
MFR #250-AG521 SPKT PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$506.38/each

Specifications

Dimensions

  • Bore Diameter
    1.628 in
  • Bore Size
    1.628 in
  • Outside Diameter
    4.52007874 in
  • Weight
    1.47 lb

Details

  • Chain Number
    50
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    250-AG521 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949237
  • Number Of Teeth
    21
  • Product Types
    Torque Limiter
  • Series
    250

Overview

Mfr description
250-AG521 SPKT 2623122
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought