Motion
700-AG636 SPKT PKG

MORSE
700-AG636 SPKT PKG

Torque Limiter Sprockets - 60 Chain, 36 Tooth, 9.02 in OD
Mi Item #00969269
MFR #700-AG636 SPKT PKG
Price$381.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700-AG636 SPKT PKG

Torque Limiter Sprockets - 60 Chain, 36 Tooth, 9.02 in OD
Mi Item #00969269
MFR #700-AG636 SPKT PKG

Mfr description
700-AG636 SPKT 2623437
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.19/each

Specifications

Dimensions

  • Bore Diameter
    4.13 in
  • Bore Size
    4.13 in
  • Outside Diameter
    9.02 in
  • Weight
    5.60 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    700-AG636 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949466
  • Number Of Teeth
    36
  • Product Types
    Torque Limiter
  • Series
    700
  • UPC_NO
    662288949466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)