Motion
350-AG526 SPKT PKG

MORSE
350-AG526 SPKT PKG

Torque Limiter Sprockets - 50 Chain, 26 Tooth, 5.52007874 in OD
MI ITEM #00969283
MFR #350-AG526 SPKT PKG
Your Price$203.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
350-AG526 SPKT PKG

Torque Limiter Sprockets - 50 Chain, 26 Tooth, 5.52007874 in OD
MI ITEM #00969283
MFR #350-AG526 SPKT PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$203.57/each(List $285.00)

Overview

Mfr description
350-AG526 SPKT 2623247
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately

Specifications

  • Chain Number
    50
  • Number Of Teeth
    26
  • Outside Diameter
    5.52007874 in
  • Bore Diameter
    1.941 in
  • Bore Size
    1.941 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    350-AG526 SPKT PKG
  • Manufacturer Upc Number
    662288949336
  • UPC_NO
    662288949336
  • Weight
    1.70 lb
  • Series
    350
  • Product Types
    Torque Limiter
  • Accessory Type
    Sprocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text