Motion
250-AG517 SPKT PKG

MORSE
250-AG517 SPKT PKG

Torque Limiter Sprockets - 50 Chain, 17 Tooth, 3.7200787 in OD
MI ITEM #00969300
MFR #250-AG517 SPKT PKG
Price$272.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
250-AG517 SPKT PKG

Torque Limiter Sprockets - 50 Chain, 17 Tooth, 3.7200787 in OD
MI ITEM #00969300
MFR #250-AG517 SPKT PKG

Mfr description
250-AG517 SPKT 2623114
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.63/each

Specifications

Dimensions

  • Bore Diameter
    1.628 in
  • Bore Size
    1.628 in
  • Outside Diameter
    3.7200787 in
  • Weight
    0.60 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    250-AG517 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949220
  • Number Of Teeth
    17
  • Product Types
    Torque Limiter
  • Series
    250
  • UPC_NO
    662288949220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)