Motion
500-AG625 SPKT PKG

MORSE
500-AG625 SPKT PKG

Torque Limiter Sprockets - 60 Chain, 25 Tooth, 6.39015748 in OD
MI ITEM #00969342
MFR #500-AG625 SPKT PKG
Price$299.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500-AG625 SPKT PKG

Torque Limiter Sprockets - 60 Chain, 25 Tooth, 6.39015748 in OD
MI ITEM #00969342
MFR #500-AG625 SPKT PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$299.58/each

Specifications

Dimensions

  • Bore Diameter
    2.879 in
  • Bore Size
    2.879 in
  • Outside Diameter
    6.39015748 in
  • Weight
    2.30 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    500-AG625 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949398
  • Number Of Teeth
    25
  • Product Types
    Torque Limiter
  • Series
    500
  • UPC_NO
    662288949398

Overview

Mfr description
500-AG625 SPKT 2623320
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought